Motion
67703363
Size 10, 0.6332" Small End Diam, 0.706" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 3-1/2" OAL, 3-1/2 Pin Length
MI ITEM #11756182
MFR #67703363
Price$55.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 10, 0.6332" Small End Diam, 0.706" Large End Diam, Passivated Stainless Steel Taper Pin - Grade 303, 18-8, 3-1/2" OAL, 3-1/2 Pin Length
MI ITEM #11756182
MFR #67703363

Mfr description
67703363 67703363 10 X 3 1/2 TAPER PIN 1
  • Taper pins create a stop or wedge in machinery and are used when frequent assembly and disassembly are required
  • One end of the pin is slightly larger in diameter than the other, which results in a uniform taper for simple, effective fastening.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.00/each

Specifications

Dimensions

  • Large End Diameter
    0.7060 in
  • Overall Length
    3-1/2 in
  • Pin Length
    3-1/2
  • Size
    10
  • Small End Diameter
    0.6332 in

Details

  • Fastener Standard
    ANSI/ASME B18.8.2
  • Finish Coating
    Passivated
  • Material
    Stainless Steel
  • Material Grade
    18-8, 303
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Taper Pin
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)