Motion
67703520
Size 3, 0.217" Large End Diam, Uncoated Steel #10-32 Threaded Taper Pin - Grade C-12L14, 3/4 Pin Length
MI ITEM #11756186
MFR #67703520
List Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 3, 0.217" Large End Diam, Uncoated Steel #10-32 Threaded Taper Pin - Grade C-12L14, 3/4 Pin Length
MI ITEM #11756186
MFR #67703520

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.65/each for your price

Overview

Mfr description
67703520 67703520 3 X 3/4 THREADED TAPER
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Specifications

  • Pin Type
    Threaded Taper Pin
  • Material
    Steel
  • Large End Diameter
    0.2170 in
  • Thread Size
    #10-32 in
  • End Radius
    7/32 in
  • Fastener Standard
    AN386
  • Finish Coating
    Uncoated
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Neck Length
    1/16 in
  • Nose Diameter
    9/64 in
  • Nose Length
    1/16 in
  • Pin Length
    3/4
  • Size
    3
  • Taper per Foot
    1/4 in
  • Thread End Length
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text