Motion
67703603
Size 3, 0.217" Large End Diam, Uncoated Steel #10-32 Threaded Taper Pin - Grade C-12L14, 1-1/2 Pin Length
Mi Item #11756188
MFR #67703603
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 3, 0.217" Large End Diam, Uncoated Steel #10-32 Threaded Taper Pin - Grade C-12L14, 1-1/2 Pin Length
Mi Item #11756188
MFR #67703603

Mfr description
67703603 67703603 3 X 1 1/2 THREADED TAP
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Large End Diameter
    0.2170 in
  • Neck Length
    1/16 in
  • Nose Diameter
    9/64 in
  • Nose Length
    1/16 in
  • Pin Length
    1-1/2
  • Size
    3
  • Thread End Length
    1/4 in
  • Thread Size
    #10-32 in

Details

  • End Radius
    7/32 in
  • Fastener Standard
    AN386
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Threaded Taper Pin
  • Taper per Foot
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)