Motion
67703769
Size 4, 0.248" Large End Diam, Uncoated Steel 1/4-28 Threaded Taper Pin - Grade C-12L14, 1-1/4 Pin Length
MI ITEM #11756192
MFR #67703769
List Price$4.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 4, 0.248" Large End Diam, Uncoated Steel 1/4-28 Threaded Taper Pin - Grade C-12L14, 1-1/4 Pin Length
MI ITEM #11756192
MFR #67703769

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.53/each for your price

Overview

Mfr description
67703769 67703769 4 X 1 1/4 THREADED TAP
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Specifications

  • Pin Type
    Threaded Taper Pin
  • Material
    Steel
  • Large End Diameter
    0.2480 in
  • Thread Size
    1/4-28 in
  • End Radius
    9/32 in
  • Fastener Standard
    AN386
  • Finish Coating
    Uncoated
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Neck Length
    3/32 in
  • Nose Diameter
    3/16 in
  • Nose Length
    5/64 in
  • Pin Length
    1-1/4
  • Size
    4
  • Taper per Foot
    1/4 in
  • Thread End Length
    13/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text