Motion
67704403
Size 6, 0.339" Large End Diam, Uncoated Steel 5/16-24 Threaded Taper Pin - Grade C-12L14, 2-1/2 Pin Length
MI ITEM #11756208
MFR #67704403
Price$8.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 6, 0.339" Large End Diam, Uncoated Steel 5/16-24 Threaded Taper Pin - Grade C-12L14, 2-1/2 Pin Length
MI ITEM #11756208
MFR #67704403

Mfr description
67704403 67704403 6 X 2 1/2 THREADED TAP
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.18/each

Specifications

Dimensions

  • Large End Diameter
    0.3390 in
  • Neck Length
    3/32 in
  • Nose Diameter
    15/64 in
  • Nose Length
    5/64 in
  • Pin Length
    2-1/2
  • Size
    6
  • Thread End Length
    15/32 in
  • Thread Size
    5/16-24 in

Details

  • End Radius
    11/32 in
  • Fastener Standard
    AN386
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Threaded Taper Pin
  • Taper per Foot
    1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)