Motion
67705566
Size 9, 0.589" Large End Diam, Uncoated Steel 1/2-20 Threaded Taper Pin - Grade C-12L14, 4-1/2 Pin Length
Mi Item #11756237
MFR #67705566
Price$19.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 9, 0.589" Large End Diam, Uncoated Steel 1/2-20 Threaded Taper Pin - Grade C-12L14, 4-1/2 Pin Length
Mi Item #11756237
MFR #67705566

Mfr description
67705566 67705566 9 X 4 1/2 THREADED TAP
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.55/each

Specifications

Dimensions

  • Large End Diameter
    0.5890 in
  • Neck Length
    1/8 in
  • Nose Diameter
    13/32 in
  • Nose Length
    7/64 in
  • Pin Length
    4-1/2
  • Size
    9
  • Thread End Length
    3/4 in
  • Thread Size
    1/2-20 in

Details

  • End Radius
    9/16 in
  • Fastener Standard
    AN386
  • Finish Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Threaded Taper Pin
  • Taper per Foot
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)