Motion
67705848
Size 10, 0.704" Large End Diam, Uncoated Steel 5/8-18 Threaded Taper Pin - Grade C-12L14, 4-1/2 Pin Length
MI ITEM #11756244
MFR #67705848
List Price$31.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 10, 0.704" Large End Diam, Uncoated Steel 5/8-18 Threaded Taper Pin - Grade C-12L14, 4-1/2 Pin Length
MI ITEM #11756244
MFR #67705848

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.43/each for your price

Overview

Mfr description
67705848 67705848 10 X 4 1/2 THREADED TA
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Specifications

  • Pin Type
    Threaded Taper Pin
  • Material
    Steel
  • Large End Diameter
    0.7040 in
  • Thread Size
    5/8-18 in
  • End Radius
    11/16 in
  • Fastener Standard
    AN386
  • Finish Coating
    Uncoated
  • Material Grade
    C-12L14
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Neck Length
    1/8 in
  • Nose Diameter
    17/32 in
  • Nose Length
    7/64 in
  • Pin Length
    4-1/2
  • Size
    10
  • Taper per Foot
    1/4 in
  • Thread End Length
    15/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text