Motion
67705962
Size 4, 0.248" Large End Diam, Passivated Stainless Steel 1/4-28 Threaded Taper Pin - Grade 303, 18-8, 1 Pin Length
MI ITEM #11756247
MFR #67705962
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 4, 0.248" Large End Diam, Passivated Stainless Steel 1/4-28 Threaded Taper Pin - Grade 303, 18-8, 1 Pin Length
MI ITEM #11756247
MFR #67705962

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.70/each

Specifications

Dimensions

  • Large End Diameter
    0.2480 in
  • Neck Length
    3/32 in
  • Nose Diameter
    3/16 in
  • Nose Length
    5/64 in
  • Pin Length
    1
  • Size
    4
  • Thread End Length
    13/32 in
  • Thread Size
    1/4-28 in

Details

  • End Radius
    9/32 in
  • Fastener Standard
    AN386
  • Finish Coating
    Passivated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Threaded Taper Pin
  • Taper per Foot
    1/4 in

Overview

Mfr description
67705962 67705962 4 X 1 THRD TAPER PIN 1
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought