Motion
67706523
Size 6, 0.339" Large End Diam, Passivated Stainless Steel 5/16-24 Threaded Taper Pin - Grade 303, 18-8, 3 Pin Length
MI ITEM #11756261
MFR #67706523
List Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 6, 0.339" Large End Diam, Passivated Stainless Steel 5/16-24 Threaded Taper Pin - Grade 303, 18-8, 3 Pin Length
MI ITEM #11756261
MFR #67706523

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.60/each for your price

Overview

Mfr description
67706523 67706523 6 X 3 THRD TAPER PIN 1
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Specifications

  • Pin Type
    Threaded Taper Pin
  • Material
    Stainless Steel
  • Large End Diameter
    0.3390 in
  • Thread Size
    5/16-24 in
  • End Radius
    11/32 in
  • Fastener Standard
    AN386
  • Finish Coating
    Passivated
  • Material Grade
    18-8, 303
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Neck Length
    3/32 in
  • Nose Diameter
    15/64 in
  • Nose Length
    5/64 in
  • Pin Length
    3
  • Size
    6
  • Taper per Foot
    1/4 in
  • Thread End Length
    15/32 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text