Motion
67706762
Size 7, 0.407" Large End Diam, Passivated Stainless Steel 3/8-24 Threaded Taper Pin - Grade 303, 18-8, 4 Pin Length
MI ITEM #11756267
MFR #67706762
List Price$32.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 7, 0.407" Large End Diam, Passivated Stainless Steel 3/8-24 Threaded Taper Pin - Grade 303, 18-8, 4 Pin Length
MI ITEM #11756267
MFR #67706762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$32.53/each for your price

Overview

Mfr description
67706762 67706762 7 X 4 THRD TAPER PIN 1
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Specifications

  • Pin Type
    Threaded Taper Pin
  • Material
    Stainless Steel
  • Large End Diameter
    0.4070 in
  • Thread Size
    3/8-24 in
  • End Radius
    13/32 in
  • Fastener Standard
    AN386
  • Finish Coating
    Passivated
  • Material Grade
    303, 18-8
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Neck Length
    3/32 in
  • Nose Diameter
    19/64 in
  • Nose Length
    5/64 in
  • Pin Length
    4
  • Size
    7
  • Taper per Foot
    1/4 in
  • Thread End Length
    9/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text