Motion
67706804
Size 8, 0.49" Large End Diam, Passivated Stainless Steel 7/16-20 Threaded Taper Pin - Grade 303, 18-8, 2-1/2 Pin Length
MI ITEM #11756268
MFR #67706804
List Price$29.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 8, 0.49" Large End Diam, Passivated Stainless Steel 7/16-20 Threaded Taper Pin - Grade 303, 18-8, 2-1/2 Pin Length
MI ITEM #11756268
MFR #67706804

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$29.38/each for your price

Overview

Mfr description
67706804 67706804 8 X 2 1/2 THRD TAPER P
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Specifications

  • Pin Type
    Threaded Taper Pin
  • Material
    Stainless Steel
  • Large End Diameter
    0.4900 in
  • Thread Size
    7/16-20 in
  • End Radius
    1/2 in
  • Fastener Standard
    AN386
  • Finish Coating
    Passivated
  • Material Grade
    18-8, 303
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Neck Length
    1/8 in
  • Nose Diameter
    11/32 in
  • Nose Length
    7/64 in
  • Pin Length
    2-1/2
  • Size
    8
  • Taper per Foot
    1/4 in
  • Thread End Length
    11/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text