Motion
67707000
Size 9, 0.589" Large End Diam, Passivated Stainless Steel 1/2-20 Threaded Taper Pin - Grade 303, 18-8, 2-1/2 Pin Length
Mi Item #11756273
MFR #67707000
Price$41.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 9, 0.589" Large End Diam, Passivated Stainless Steel 1/2-20 Threaded Taper Pin - Grade 303, 18-8, 2-1/2 Pin Length
Mi Item #11756273
MFR #67707000

Mfr description
67707000 67707000 9 X 2 1/2 THRD TAPER P
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$41.90/each

Specifications

Dimensions

  • Large End Diameter
    0.5890 in
  • Neck Length
    1/8 in
  • Nose Diameter
    13/32 in
  • Nose Length
    7/64 in
  • Pin Length
    2-1/2
  • Size
    9
  • Thread End Length
    3/4 in
  • Thread Size
    1/2-20 in

Details

  • End Radius
    9/16 in
  • Fastener Standard
    AN386
  • Finish Coating
    Passivated
  • Material
    Stainless Steel
  • Material Grade
    18-8, 303
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Threaded Taper Pin
  • Taper per Foot
    1/4 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)