Motion
67707042
Size 9, 0.589" Large End Diam, Passivated Stainless Steel 1/2-20 Threaded Taper Pin - Grade 303, 18-8, 3 Pin Length
MI ITEM #11756274
MFR #67707042
List Price$46.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 9, 0.589" Large End Diam, Passivated Stainless Steel 1/2-20 Threaded Taper Pin - Grade 303, 18-8, 3 Pin Length
MI ITEM #11756274
MFR #67707042

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$46.68/each for your price

Overview

Mfr description
67707042 67707042 9 X 3 THRD TAPER PIN 1
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Specifications

  • Pin Type
    Threaded Taper Pin
  • Material
    Stainless Steel
  • Large End Diameter
    0.5890 in
  • Thread Size
    1/2-20 in
  • End Radius
    9/16 in
  • Fastener Standard
    AN386
  • Finish Coating
    Passivated
  • Material Grade
    303, 18-8
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Neck Length
    1/8 in
  • Nose Diameter
    13/32 in
  • Nose Length
    7/64 in
  • Pin Length
    3
  • Size
    9
  • Taper per Foot
    1/4 in
  • Thread End Length
    3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought