Motion
67707125
Size 9, 0.589" Large End Diam, Passivated Stainless Steel 1/2-20 Threaded Taper Pin - Grade 303, 18-8, 5 Pin Length
MI ITEM #11756276
MFR #67707125
Price$68.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Size 9, 0.589" Large End Diam, Passivated Stainless Steel 1/2-20 Threaded Taper Pin - Grade 303, 18-8, 5 Pin Length
MI ITEM #11756276
MFR #67707125

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$68.78/each

Specifications

Dimensions

  • Large End Diameter
    0.5890 in
  • Neck Length
    1/8 in
  • Nose Diameter
    13/32 in
  • Nose Length
    7/64 in
  • Pin Length
    5
  • Size
    9
  • Thread End Length
    3/4 in
  • Thread Size
    1/2-20 in

Details

  • End Radius
    9/16 in
  • Fastener Standard
    AN386
  • Finish Coating
    Passivated
  • Material
    Stainless Steel
  • Material Grade
    303, 18-8
  • Max Diameter Tolerance
    0.0013 in
  • Min Diameter Tolerance
    -0.0007 in
  • Pin Type
    Threaded Taper Pin
  • Taper per Foot
    1/4 in

Overview

Mfr description
67707125 67707125 9 X 5 THRD TAPER PIN 1
  • Threaded taper pins have external threads on the large-diameter end
  • They are effective in blind holes that have been taper reamed.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought