Motion
67707489 67707489 FOR 8 SPANNER SCREW TA

Value Collection
67707489 67707489 FOR 8 SPANNER SCREW TA

#8 Point Tamper Resistant Spanner Bit;1-1/2" OAL
Mi Item #11756285
MFR #67707489 67707489 FOR 8 SPANNER SCREW TA
Price$12.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
67707489 67707489 FOR 8 SPANNER SCREW TA

#8 Point Tamper Resistant Spanner Bit;1-1/2" OAL
Mi Item #11756285
MFR #67707489 67707489 FOR 8 SPANNER SCREW TA

Mfr description
67707489 67707489 FOR 8 SPANNER SCREW TA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.55/each

Specifications

Dimensions

  • Overall Length
    1-1/2 in
  • Overall Length Range
    1" - 2.9"

Details

  • PSC Code
    5133
  • Style
    Tamper Resistant Bit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)