Motion
67740209
#8 Sems Oval Head Phillips Sheet Metal Screw Steel, 1" OAL, Grade 2
MI ITEM #11756293
MFR #67740209
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Sems Oval Head Phillips Sheet Metal Screw Steel, 1" OAL, Grade 2
MI ITEM #11756293
MFR #67740209

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67740209 67740209 8 X 1 OH PHL SEMS CHRO
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Sems oval head fasteners feature a built-in washer under the oval-shaped head that adds load-bearing capacity and prevents loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drive Type
    Phillips
  • Finish Coating
    Chrome-Plated
  • Head Type
    Sems Oval
  • Length
    1 in
  • Length Measurement Type
    Overall Length
  • Material
    Steel
  • Material Grade
    Grade 2
  • Phillips Drive Size
    #6
  • Screw Size
    #8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text