Motion
67740407
#10 Sems Oval Head Phillips Sheet Metal Screw Steel, 1-1/4" OAL, Grade 2
MI ITEM #11756298
MFR #67740407
Price$0.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10 Sems Oval Head Phillips Sheet Metal Screw Steel, 1-1/4" OAL, Grade 2
MI ITEM #11756298
MFR #67740407

Mfr description
67740407 67740407 10 X 1 1/4 OH PHL SEMS
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Sems oval head fasteners feature a built-in washer under the oval-shaped head that adds load-bearing capacity and prevents loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.50/each

Specifications

Dimensions

  • Length
    1-1/4 in
  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #8
  • Screw Size
    #10

Details

  • Drive Type
    Phillips
  • Finish Coating
    Chrome-Plated
  • Head Type
    Sems Oval
  • Material
    Steel
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)