Motion
67740449
#6 Sems Oval Head Phillips Sheet Metal Screw Steel, 5/8" OAL, Grade 2
MI ITEM #11756299
MFR #67740449
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Sems Oval Head Phillips Sheet Metal Screw Steel, 5/8" OAL, Grade 2
MI ITEM #11756299
MFR #67740449

Mfr description
67740449 67740449 6 X 5/8 OH PHL SEMS BK
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Sems oval head fasteners feature a built-in washer under the oval-shaped head that adds load-bearing capacity and prevents loosening
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5/8 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #6

Details

  • Drive Type
    Phillips
  • Finish Coating
    Black Phosphate
  • Head Type
    Sems Oval
  • Material
    Steel
  • Material Grade
    Grade 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)