Motion
67740522
#8 Oval Head Phillips Sheet Metal Screw Steel, 5/8" OAL, Grade 2
Mi Item #11756301
MFR #67740522
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Oval Head Phillips Sheet Metal Screw Steel, 5/8" OAL, Grade 2
Mi Item #11756301
MFR #67740522

Mfr description
67740522 67740522 8 X 5/8 OVAL HEAD PHIL
  • Oval head types have slightly rounded oval heads that slightly protrude out from the workpiece once installed
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
  • Steel is strong and durable but less corrosion resistant than stainless steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    5/8 in
  • Length Measurement Type
    Overall Length
  • Phillips Drive Size
    #6
  • Screw Size
    #8

Details

  • Drive Type
    Phillips
  • Finish Coating
    Black Phosphate
  • Head Type
    Oval
  • Material
    Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)