Motion
67740803
#6 Flat Head Phillips Sheet Metal Screw Steel, 1/2" OAL, Grade 2
Mi Item #11756308
MFR #67740803
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 Flat Head Phillips Sheet Metal Screw Steel, 1/2" OAL, Grade 2
Mi Item #11756308
MFR #67740803

Mfr description
67740803 67740803 6 X 1/2 FLAT TOP PHL S
  • Flat head fasteners have flat surfaces that taper toward the screw body to allow for countersinking
  • The flat head lies flush against the workpiece
  • Phillips drive types have a cross-shaped slot and are used with Phillips drivers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Length
    1/2 in
  • Length Measurement Type
    Overall Length
  • Screw Size
    #6

Details

  • Drive Type
    Phillips
  • Finish Coating
    Black Phosphate
  • Head Type
    Flat
  • Material
    Steel
  • Material Grade
    Grade 2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)