Specifications
Dimensions
- Max Material Thickness0.1050 in
- Min Material Thickness0.0640 in
- Screw Size1/4-20
Details
- Finish CoatingBlack Phosphate
- MaterialSpring Steel
- TypeCage Nut
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)