Motion
67741520
5/16-18 Screw, 0.023 to 1/16" Thick, Spring Steel Cage Nut; 1/2" Center Edge, Black Phosphate Finish
Mi Item #11756320
MFR #67741520
Price$1.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 Screw, 0.023 to 1/16" Thick, Spring Steel Cage Nut; 1/2" Center Edge, Black Phosphate Finish
Mi Item #11756320
MFR #67741520

Mfr description
67741520 67741520 5/16-18X.023-.063 GRIP
  • Cage nuts have threads that are encased in a cage
  • They are typically square shaped and have two wings that allow for easy nut installation, adjustment and removal
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.55/each

Specifications

Dimensions

  • Max Material Thickness
    0.0630 in
  • Min Material Thickness
    0.0230 in
  • Screw Size
    5/16-18

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    Cage Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)