Motion
67742288
5/16" Hole Diam, 7/8" OD, 1/2" Width Across Flats Washer Lock Nut;Zinc-Plated Spring Steel, For Use with Non Threaded Fasteners
Mi Item #11756324
MFR #67742288
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16" Hole Diam, 7/8" OD, 1/2" Width Across Flats Washer Lock Nut;Zinc-Plated Spring Steel, For Use with Non Threaded Fasteners
Mi Item #11756324
MFR #67742288

Mfr description
67742288 67742288 5/16 STUD THREAD CUTTI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Diameter
    5/16 in
  • Washer Outside Diameter
    7/8 in
  • Width Across Flats
    1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • For Use With
    Non Threaded Fasteners
  • Material
    Spring Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)