Overview
Mfr description
67742486 67742486 1/8" NON THREADED STUD
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- Shaft Diameter1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data