Overview
Mfr description
67742569 67742569 3/16"NON THREADED STUD
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- Outside Diameter7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data