Overview
Mfr description
67742643 67742643 5/16"NON THREADED STUD
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- Outside Diameter5/8 in
- Shaft Diameter5/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data