Motion
67742767
5/32" Screw, 3/8" OD, Spring Steel Push Nut Black Phosphate
Mi Item #11756331
MFR #67742767
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/32" Screw, 3/8" OD, Spring Steel Push Nut Black Phosphate
Mi Item #11756331
MFR #67742767

Mfr description
67742767 67742767 8 SCREW PUSH ON RETAIN
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Screw Size
    #8

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)