Overview
Mfr description
67742841 67742841 1/4" SCREW PUSH ON RET
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- Outside Diameter1/2 in
- Screw Size1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data