Motion
67742924
3/8" Screw, 25/32" OD, Spring Steel Push Nut Zinc-Plated
Mi Item #11756333
MFR #67742924
Price$0.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Screw, 25/32" OD, Spring Steel Push Nut Zinc-Plated
Mi Item #11756333
MFR #67742924

Mfr description
67742924 67742924 3/8" SCREW PUSH ON RET
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.25/each

Specifications

Dimensions

  • Outside Diameter
    25/32 in
  • Screw Size
    3/8 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)