Overview
Mfr description
67742965 67742965 7/16" SCREW PUSH ON RE
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- Outside Diameter27/32 in
- Screw Size7/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data