Motion
67743005
1/2" Screw, 15/16" OD, Spring Steel Push Nut Zinc-Plated
MI ITEM #11756335
MFR #67743005
Price$0.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" Screw, 15/16" OD, Spring Steel Push Nut Zinc-Plated
MI ITEM #11756335
MFR #67743005

Mfr description
67743005 67743005 1/2" SCREW PUSH ON RET
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.38/each

Specifications

Dimensions

  • Outside Diameter
    15/16 in
  • Screw Size
    1/2 in

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)