Motion
67743088
M6x1.00 Screw, 13mm OD, Spring Steel Push Nut Zinc-Plated
Mi Item #11756336
MFR #67743088
Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Screw, 13mm OD, Spring Steel Push Nut Zinc-Plated
Mi Item #11756336
MFR #67743088

Mfr description
67743088 67743088 M6X1.0MM(12.7MM OD) ME
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.23/each

Specifications

Dimensions

  • Outside Diameter
    13.00 mm
  • Screw Size
    M6x1.00 mm

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Spring Steel
  • System of Measurement
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)