Overview
Mfr description
67743369 67743369 M12X1.75MM METRIC PUSH
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingZinc-Plated
- MaterialSpring Steel
- Outside Diameter21.00 mm
- Screw SizeM12x1.75 mm
- System of MeasurementMetric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data