Motion
67743682
#6 to 32 Screw Size, 5/16" Long x 1/2" Wide, Rectangular Speed Nut Spring Steel, Black Phosphate Finish, For Threaded Fasteners
Mi Item #11756342
MFR #67743682
Price$0.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6 to 32 Screw Size, 5/16" Long x 1/2" Wide, Rectangular Speed Nut Spring Steel, Black Phosphate Finish, For Threaded Fasteners
Mi Item #11756342
MFR #67743682

Mfr description
67743682 67743682 6-32 SCREW SPEED NUTS0
  • Rectangular speed nuts have prongs that grip fastener threads, which ensures the fastener is tightly secure
  • They are used on threaded and unthreaded rods and shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.20/each

Specifications

Dimensions

  • Length
    5/16 in
  • Screw Size
    #6-32 in
  • Width
    1/2 in

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    Rectangular Speed Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)