Motion
67743724
#8 to 32 Screw Size, 1/2" Long x 7/8" Wide, Rectangular Speed Nut Spring Steel, Black Phosphate Finish, For Threaded Fasteners
MI ITEM #11756343
MFR #67743724
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 to 32 Screw Size, 1/2" Long x 7/8" Wide, Rectangular Speed Nut Spring Steel, Black Phosphate Finish, For Threaded Fasteners
MI ITEM #11756343
MFR #67743724

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.28/each

Specifications

Dimensions

  • Length
    1/2 in
  • Screw Size
    #8-32 in
  • Width
    7/8 in

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    Rectangular Speed Nut

Overview

Mfr description
67743724 67743724 8-32 SCREW SPEED NUTS0
  • Rectangular speed nuts have prongs that grip fastener threads, which ensures the fastener is tightly secure
  • They are used on threaded and unthreaded rods and shafts.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought