Motion
67743807
1/4-20 Screw Size, 9/16" Long x 1" Wide, Rectangular Speed Nut Spring Steel, Black Phosphate Finish, For Threaded Fasteners
Mi Item #11756345
MFR #67743807
Price$0.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-20 Screw Size, 9/16" Long x 1" Wide, Rectangular Speed Nut Spring Steel, Black Phosphate Finish, For Threaded Fasteners
Mi Item #11756345
MFR #67743807

Mfr description
67743807 67743807 1/4-20 SCREW SPEED NUT
  • Rectangular speed nuts have prongs that grip fastener threads, which ensures the fastener is tightly secure
  • They are used on threaded and unthreaded rods and shafts.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.35/each

Specifications

Dimensions

  • Length
    9/16 in
  • Screw Size
    1/4-20 in
  • Width
    1 in

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    Rectangular Speed Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)