Motion
67743922
3/8" Long x 5/8" Wide, Rectangular Speed Nut 3/16" Hole Diam, Spring Steel, Black Phosphate Finish, For Nonthreaded Fasteners
MI ITEM #11756346
MFR #67743922
List Price$0.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8" Long x 5/8" Wide, Rectangular Speed Nut 3/16" Hole Diam, Spring Steel, Black Phosphate Finish, For Nonthreaded Fasteners
MI ITEM #11756346
MFR #67743922

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.23/each for your price

Overview

Mfr description
67743922 67743922 3/16"NON THREADED STUD
  • Rectangular speed nuts have prongs that grip fastener threads, which ensures the fastener is tightly secure
  • They are used on threaded and unthreaded rods and shafts.

Specifications

  • Finish Coating
    Black Phosphate
  • Hole Diameter
    3/16 in
  • Length
    3/8 in
  • Material
    Spring Steel
  • Type
    Rectangular Speed Nut
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text