Motion
67743963
7/16" Long x 5/8" Wide, Rectangular Speed Nut 1/4" Hole Diam, Spring Steel, Black Phosphate Finish, For Nonthreaded Fasteners
MI ITEM #11756347
MFR #67743963
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16" Long x 5/8" Wide, Rectangular Speed Nut 1/4" Hole Diam, Spring Steel, Black Phosphate Finish, For Nonthreaded Fasteners
MI ITEM #11756347
MFR #67743963

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67743963 67743963 1/4" NON THREADED STUD
  • Rectangular speed nuts have prongs that grip fastener threads, which ensures the fastener is tightly secure
  • They are used on threaded and unthreaded rods and shafts.

Specifications

  • Finish Coating
    Black Phosphate
  • Hole Diameter
    1/4 in
  • Length
    7/16 in
  • Material
    Spring Steel
  • Type
    Rectangular Speed Nut
  • Width
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text