Specifications
Dimensions
- Max Material Thickness0.2000 in
- Min Material Thickness0.0500 in
- Screw Size3/8-16
Details
- Finish CoatingBlack Phosphate
- MaterialSpring Steel
- TypeU Nut
- U Nut TypeExtruded Tapped Hole
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)