Specifications
Dimensions
- Max Material Thickness0.0400 in
- Min Material Thickness0.0250 in
- Screw Size#8
Details
- Finish CoatingBlack Phosphate
- MaterialSpring Steel
- TypeU Nut
- U Nut TypeStandard
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)