Motion
67744722
#8 Screw, 0.025 to 0.035" Thick, Spring Steel Extruded Tapped Hole U Nut; 11/32" Center Edge, Black Phosphate Finish
MI ITEM #11756357
MFR #67744722
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 0.025 to 0.035" Thick, Spring Steel Extruded Tapped Hole U Nut; 11/32" Center Edge, Black Phosphate Finish
MI ITEM #11756357
MFR #67744722

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.28/each

Specifications

Dimensions

  • Max Material Thickness
    0.0350 in
  • Min Material Thickness
    0.0250 in
  • Screw Size
    #8

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    U Nut
  • U Nut Type
    Extruded Tapped Hole

Overview

Mfr description
67744722 67744722 8 X .025-.035 "U" TYPE
  • Extruded tapped hole U nuts push the workpiece material downward to create a tapped hole
  • They are used in thin materials
  • Spring steel is a low-alloy, carbon steel with very high yield strength
  • U nuts clip onto the edge of sheet metal
  • They are shaped like the letter U and are used in panel assembly.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought