Motion
67744763
#8 Screw, 0.045 to 1/16" Thick, Spring Steel Extruded Tapped Hole U Nut; 3/8" Center Edge, Black Phosphate Finish
Mi Item #11756358
MFR #67744763
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 0.045 to 1/16" Thick, Spring Steel Extruded Tapped Hole U Nut; 3/8" Center Edge, Black Phosphate Finish
Mi Item #11756358
MFR #67744763

Mfr description
67744763 67744763 8 X .045-.062 "U" TYPE
  • Extruded tapped hole U nuts push the workpiece material downward to create a tapped hole
  • They are used in thin materials
  • Spring steel is a low-alloy, carbon steel with very high yield strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Max Material Thickness
    0.0620 in
  • Min Material Thickness
    0.0450 in
  • Screw Size
    #8

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    U Nut
  • U Nut Type
    Extruded Tapped Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)