Motion
67744805
#8 Screw, 3/32 to 5/32" Thick, Spring Steel Standard U Nut; 1/2" Center Edge, Black Phosphate Finish
Mi Item #11756359
MFR #67744805
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8 Screw, 3/32 to 5/32" Thick, Spring Steel Standard U Nut; 1/2" Center Edge, Black Phosphate Finish
Mi Item #11756359
MFR #67744805

Mfr description
67744805 67744805 8 X .094-.156 "U" TYPE
  • Spring steel is a low-alloy, carbon steel with very high yield strength
  • Standard U nuts are inserted into punched or drilled holes in sheet metal and other thin, soft materials
  • They act as both lock washer and nut, which eliminates the need for lock washers
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.58/each

Specifications

Dimensions

  • Max Material Thickness
    0.1560 in
  • Min Material Thickness
    0.0940 in
  • Screw Size
    #8

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Type
    U Nut
  • U Nut Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)