Motion
67745083
#10-24 Screw, 0.045 to 1/16" Thick, Spring Steel Standard U Nut; 9/16" Center Edge, Black Phosphate Finish
MI ITEM #11756364
MFR #67745083
List Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#10-24 Screw, 0.045 to 1/16" Thick, Spring Steel Standard U Nut; 9/16" Center Edge, Black Phosphate Finish
MI ITEM #11756364
MFR #67745083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.53/each for your price

Overview

Mfr description
67745083 67745083 10-24 X .045-.062 "U"
  • Spring steel is a low-alloy, carbon steel with very high yield strength
  • Standard U nuts are inserted into punched or drilled holes in sheet metal and other thin, soft materials
  • They act as both lock washer and nut, which eliminates the need for lock washers
  • U nuts clip onto the edge of sheet metal
  • They are shaped like the letter U and are used in panel assembly.

Specifications

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • Max Material Thickness
    0.0620 in
  • Min Material Thickness
    0.0450 in
  • Screw Size
    #10-24
  • Type
    U Nut
  • U Nut Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought