1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
67745281
M6x1.00 Screw, 0.8 to 4mm Thick, Spring Steel Extruded Tapped Hole U Nut; 17/32" Center Edge, Black Phosphate Finish
MI ITEM #
11756366
MFR #
67745281
Price
$0.73
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 67745281
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
67745281
M6x1.00 Screw, 0.8 to 4mm Thick, Spring Steel Extruded Tapped Hole U Nut; 17/32" Center Edge, Black Phosphate Finish
MI ITEM #
11756366
MFR #
67745281
Mfr description
67745281 67745281 M6-1.0 X .8MM-4MM METR
Extruded tapped hole U nuts push the workpiece material downward to create a tapped hole
They are used in thin materials
Spring steel is a low-alloy, carbon steel with very high yield strength
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$0
.73
/each
Add to Cart
Specifications
Dimensions
Max Material Thickness
0.1575 in
Min Material Thickness
0.0315 in
Screw Size
M6x1.00
Details
Finish Coating
Black Phosphate
Material
Spring Steel
System of Measurement
Metric
Type
U Nut
U Nut Type
Extruded Tapped Hole
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items