Motion
67745489
M8x1.25 Screw, 0.8 to 4.5mm Thick, Spring Steel Extruded Tapped Hole U Nut; 13/16" Center Edge, Black Phosphate Finish
Mi Item #11756367
MFR #67745489
Price$1.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Screw, 0.8 to 4.5mm Thick, Spring Steel Extruded Tapped Hole U Nut; 13/16" Center Edge, Black Phosphate Finish
Mi Item #11756367
MFR #67745489

Mfr description
67745489 67745489 M8-1.25 X .8MM-4.5MM M
  • Extruded tapped hole U nuts push the workpiece material downward to create a tapped hole
  • They are used in thin materials
  • Spring steel is a low-alloy, carbon steel with very high yield strength
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.05/each

Specifications

Dimensions

  • Max Material Thickness
    0.1700 in
  • Min Material Thickness
    0.0300 in
  • Screw Size
    M8x1.25

Details

  • Finish Coating
    Black Phosphate
  • Material
    Spring Steel
  • System of Measurement
    Metric
  • Type
    U Nut
  • U Nut Type
    Extruded Tapped Hole
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)