Overview
Mfr description
67745604 67745604 5/16-18 X .087-.093 "J
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingBlack Phosphate
- MaterialSpring Steel
- Max Material Thickness0.0930 in
- Min Material Thickness0.0870 in
- Screw Size5/16-18
- TypeJ Nut Retainer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data