Overview
Mfr description
67745646 67745646 3/8-16 X .050-.090 "J"
- Spring steel is a low-alloy, carbon steel with very high yield strength.
Specifications
- Finish CoatingBlack Phosphate
- MaterialSpring Steel
- Max Material Thickness0.0900 in
- Min Material Thickness0.0500 in
- Screw Size3/8-16
- TypeJ Nut Retainer
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data