Motion
67746842
#6-32, 0.01 to 0.08" Grip, #12, Steel Standard Rivet Nut Flat Head
MI ITEM #11756382
MFR #67746842
List Price$71.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#6-32, 0.01 to 0.08" Grip, #12, Steel Standard Rivet Nut Flat Head
MI ITEM #11756382
MFR #67746842

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$71.60/each for your price

Overview

Mfr description
67746842 67746842 6-32 STEEL FLAT HEAD R
  • Flat head types have wide, flat flanges
  • The flanges increase a rivet nut s strength and allow for installation in oversized holes
  • Standard rivet nuts have two open ends and a head with a narrow flange
  • The open ends allow for the use of long screws and bolts, while the narrow flange prevents pull-through
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Size Wire
    #12
  • Head Type
    Flat
  • Material
    Steel
  • Maximum Grip
    0.080 in
  • Minimum Grip
    0.010 in
  • Thread Size
    #6-32
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought