Motion
67746883
#8-32, 0.01 to 0.08" Grip, #2, Steel Standard Rivet Nut Flat Head
MI ITEM #11756383
MFR #67746883
List Price$73.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#8-32, 0.01 to 0.08" Grip, #2, Steel Standard Rivet Nut Flat Head
MI ITEM #11756383
MFR #67746883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$73.28/each for your price

Overview

Mfr description
67746883 67746883 8-32 STEEL FLAT HEAD R
  • Flat head types have wide, flat flanges
  • The flanges increase a rivet nut s strength and allow for installation in oversized holes
  • Standard rivet nuts have two open ends and a head with a narrow flange
  • The open ends allow for the use of long screws and bolts, while the narrow flange prevents pull-through
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Drill Size Wire
    #2
  • Head Type
    Flat
  • Material
    Steel
  • Maximum Grip
    0.080 in
  • Minimum Grip
    0.010 in
  • Thread Size
    #8-32
  • Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought